This item is Discontinued.
This item is Discontinued.
Cadiz 12in Outdoor Flush Mount Bronze (Discontinued)
Mfr #
T0090
Zoro #
G8880343
UPC # 884656731767
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0090
- Zoro #
- G8880343
- UPC #
- 884656731767
- Country of Origin
- China
Details
- Item
- Cadiz 12in Outdoor Flush Mount Bronze
Description
This outdoor flush mount from the Cadiz collection will add a touch of sophistication to the exterior of your home. With its oil burnished bronze finish and outer clear, inner amber glass, this modern piece provides a great mix of style and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.