This item is Discontinued.
This item is Discontinued.
Cadiz 6.5in Outdoor Light Bronze (Discontinued)
Mfr #
T0085
Zoro #
G8880212
UPC # 884656731712
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0085
- Zoro #
- G8880212
- UPC #
- 884656731712
- Country of Origin
- China
- Item
- Cadiz 6.5in Outdoor Light Bronze
Description
This 6-1/2" outdoor wall light from the Cadiz collection will add a touch of sophistication to the exterior of your home. With its oil burnished bronze finish and outer clear, inner amber glass, this modern piece provides a great mix of style and functionality.