This item is Discontinued.
This item is Discontinued.
Calexico Dualux 7in Light Bronze (Discontinued)
Mfr #
T0272
Zoro #
G8881929
UPC # 884656738131
Country of Origin China
Category Motion Sensor Lights and Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0272
- Zoro #
- G8881929
- UPC #
- 884656738131
- Country of Origin
- China
- Item
- Calexico Dualux(R) 7in Light Bronze
Description
Calexico Dualux(R) 7in Light Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.