This item is Discontinued.
This item is Discontinued.
Calexico Dualux 9.5in Light Bronze (Discontinued)
Mfr #
T0273
Zoro #
G8881971
UPC # 884656738148
Country of Origin China
Category Motion Sensor Lights and Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0273
- Zoro #
- G8881971
- UPC #
- 884656738148
- Country of Origin
- China
Details
- Item
- Calexico Dualux(R) 9.5in Light Bronze
Description
The southwest is calling you with the Calexico outdoor wall lantern. This lamp is constructed from burnished bronze and honey Tiffany-Style glass to enhance its beauty as well as durability. Contemporary, yet rustic the lantern is perfect for porch, entryway, garage, or patio. Enhanced with Dualux® technology you've got all bases covered, innovation as well as style. Dualux® = Motion + Photocell + Timer Return home to bright illumination during the early evening and save energy with dim ambient illumination the rest of the night, except when motion triggers bright illumination. Achieve dim illumination without energy-consuming dimmers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.