This item is Discontinued.

Vaxcel Canopy 36in Pendant Holder 2L/5L Bronze P0156

This item is Discontinued.

Vaxcel

Canopy 36in Pendant Holder 2L/5L Bronze (Discontinued)

Mfr # P0156
Zoro # G8891710
UPC # 884656734607
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0156
Zoro #
G8891710
UPC #
884656734607
Country of Origin
China

Details

Item
Canopy 36in Pendant Holder 2L/5L Bronze

Description

Canopy 36in Pendant Holder 2L/5L Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.