This item is Discontinued.

This item is Discontinued.
Canopy Kit 34in Bronze (Discontinued)
Mfr #
X-CP001OBB
Zoro #
G8887203
UPC # 884656731880
Country of Origin China
Category Recessed Troffer Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-CP001OBB
- Zoro #
- G8887203
- UPC #
- 884656731880
- Country of Origin
- China
- Item
- Canopy Kit 34in Bronze
- Color
- Bronze
- Material
- Steel
- Finish
- Oil Burnished Bronze
- Damp/Wet Rating
- Dry
- Collection Name
- Canopy Accessory
Description
Canopy Kit 34" Oil Burnished Bronze
- •Create your own grouping of to 3 mini pendants (sold separately) to expand a single ceiling outlet box
- •Compatible with downrod, chain, or cord connections
- •34-in W x 1-in H x 1.75-in D
- •Oil burnished bronze finish offers a distinctive look
- •Quality steel construction
- •Blends into any style décor
- •Mounting hardware and instruction manual included for easy installation
- •Interior Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- •1 Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.