This item is Discontinued.
This item is Discontinued.
Canopy Kit 34in Nickel (Discontinued)
Mfr #
X-CP001BN
Zoro #
G8887212
UPC # 884656731873
Country of Origin China
Category Recessed Troffer Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-CP001BN
- Zoro #
- G8887212
- UPC #
- 884656731873
- Country of Origin
- China
Details
- Item
- Canopy Kit 34in Nickel
Description
Canopy Kit 34in Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.