This item is Discontinued.

Vaxcel Carlisle 3L Vanity Opal W0255

This item is Discontinued.

Vaxcel

Carlisle 3L Vanity Opal (Discontinued)

Mfr # W0255
Zoro # G8885709
UPC # 884656741124
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0255
Zoro #
G8885709
UPC #
884656741124
Country of Origin
China
Item
Carlisle 3L Vanity Opal

Description

Carlisle 3L Vanity Opal

Ratings & reviews