This item is Discontinued.

Vaxcel Carlisle 4L Vanity Bronze W0256

This item is Discontinued.

Vaxcel

Carlisle 4L Vanity Bronze (Discontinued)

Mfr # W0256
Zoro # G8885733
UPC # 884656741131
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0256
Zoro #
G8885733
UPC #
884656741131
Country of Origin
China
Item
Carlisle 4L Vanity Bronze

Description

Carlisle 4L Vanity Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.