This item is Discontinued.
This item is Discontinued.
Chapeau Plug-In Polished Nickel Cone Motion Sensor Swing Arm Wall Lamp White Silk Shade (Discontinued)
Specifications
Details
- MFR #
- W0200
- Zoro #
- G8885191
- UPC #
- 884656735611
- Country of Origin
- China
- Item
- Chapeau Swing Arm Light Nickel
- Housing Finish
- Polished Nickel
- Style
- Transitional
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Sensor Type - Fixtures
- Motion Sensor
- Power Source - Job Site Lighting
- Hardwired or Plug-In
- Housing Material
- Steel
- Shade Name
- White Silk Fabric
- Damp/Wet Rating
- Dry
- Collection Name
- Chapeau
Description
Imagine having control of bed side lighting with simple hand motions. Instalux eliminates everyday frustrations such as fumbling with small switches. Perfect for bedroom, hallway, or powder room applications; anywhere you need convenience in touch-free wall lighting. The Chapeau series is designed to compliment traditional and transitional style interiors. Wave hand under sensor once to turn light on or off (4.5 inch detection range). Hold hand under sensor to adjust brightness. To activate sleep mode, wave hand under sensor twice. Light will flash, then gradually dim-to-off in 5 minutes. Plug in or hardwire installation options; 6 foot polarized plug and 2 foot cord cover included.
- • Motion-controlled technology for intuitive touch-free operation; use hand motions to control the light without having to walk across the room to a wall switch
- • Turning lights on or off: Wave hand under sensor once to turn light on or off
- • Dimming lights: Hold hand under sensor to adjust brightness
- • Sleep mode: Wave hand under sensor twice for dim to off in 5 minutes
- • Polished nickel finish with white silk fabric provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- • Flexible installation options - hardwired or plug in; includes 6 ft plug and 2 x inch cord covers
- • 12-in W x 13-in H x 22.25-in D
- • Interior dry rated; ideal for reading areas, bedrooms, family rooms, kitchens, or any other area of your home