This item is Discontinued.
This item is Discontinued.
Chatham 10in Outdoor Brass Light Bronze (Discontinued)
Mfr #
T0281
Zoro #
G8881910
UPC # 884656738797
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0281
- Zoro #
- G8881910
- UPC #
- 884656738797
- Country of Origin
- China
- Item
- Chatham 10in Outdoor Brass Light Bronze
Description
Chatham 10in Outdoor Brass Light Bronze