This item is Discontinued.

This item is Discontinued.
Chatham 13in Outdoor Bronze (Discontinued)
Mfr #
T0145
Zoro #
G8880879
UPC # 884656733372
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0145
- Zoro #
- G8880879
- UPC #
- 884656733372
- Country of Origin
- China
- Item
- Chatham 13in Outdoor Bronze
- Voltage
- 120V
- Housing Finish
- Burnished Bronze
- Housing Material
- Steel
- Lamp Watts - Fixtures
- 100W
- Housing Color
- Bronze
- Lamp Type
- E26 Medium - LED Compatible
- Lamp Included
- No
- Shape
- Globe
- Shade Material
- Glass
- Style
- Coastal
- Shade Name
- Clear Seeded Glass
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Collection Name
- Chatham
- Number of Lights
- 1
Description
Chatham 13in Outdoor Bronze
- •Burnished bronze finish offers a distinctive look and quality steel construction
- •Clear seeded glass provides bright illumination and a coastal feel
- •Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
- •Vintage Edison style filament bulb or clear bulb recommended
- •13-in W x 12-in H x 13-in D
- •Open bottom for quick bulb changing convenience
- •Mounting hardware and instruction manual included for easy installation
- •Exterior damp rated; ideal for covered porches, entryways, or any other area of your home
- •UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.