Shop VAXCEL
See all product information
Create Account
Chatham 1 Light Brushed Nickel Coastal Outdoor Wall Lantern Clear Glass
Mfr # OW21861BN
Zoro # G8877467
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Damp/Wet Rating
Wet
Shade Name
Clear Seeded Glass
Style
Coastal
Collection Name
Chatham
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW21861BN
- Zoro #
- G8877467
- UPC #
- 884656641523
- Country of Origin
- China
Dimensions
- Size
- 6.5 in W x 12 in H x 7.25 in D
Details
- Item
- Chatham 7in Outdoor Light Nickel
- Housing Material
- Stainless Steel
- Finish
- Brushed Nickel
- Damp/Wet Rating
- Wet
- Shade Name
- Clear Seeded Glass
- Style
- Coastal
- Collection Name
- Chatham
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Description
A traditional nautical lantern, the Chatham takes a classic style and makes it better. The Chatham features sturdy steel construction with clear seeded glass. Mount these lights on your porch, entryway, or garage and experience this coastal look for yourself. It is sure to be a great addition to your home’s exterior décor.
- • Weather resistant stainless steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a coastal feel
- • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 6.5-in W x 12-in H x 7.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.