Chiasso White LED Motion Sensor Dusk to Dawn Dark Sky Outdoor Wall Light
Mfr # T0343
Zoro # G8882671
Key Features
Specifications
Details
- MFR #
- T0343
- Zoro #
- G8882671
- UPC #
- 884656741353
- Country of Origin
- China
- Item
- Chiasso Dualux 4.5in Outdoor Light White
- Lumens
- 400 Lumens - 3000 Color Temperature
- Housing Material
- Aluminum
- Sensor Type - Fixtures
- Motion Sensor
- Finish
- Textured White
- Damp/Wet Rating
- Wet
- Photo Cell
- Yes
- Collection Name
- Chiasso
- Style
- Contemporary
- Shade Name
- Textured White Metal Shade
- Motion Range
- 40 ft - 180 degrees
- Bulb Type
- 1 x 11 Watt Integrated LED Included
Description
The cylindrical contemporary shape of the Chiasso LED collection adds a modern look to your home’s exterior. Dualux dual-level outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours with automatic dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. You get convenience, security, and efficiency with Dualux outdoor light fixtures. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long lasting performance.
- • 180-Degree on demand motion sensor automatically turns on when movement is detected
- • Adjustable wide detection range up to 40 feet for maximum protection
- • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
- • Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
- • 11 watt integrated LED bulb included for energy saving, low maintenance and long lasting performance; 3000K color temperature and 400 lumens provides bright light for added security
- • 4.5-in W x 9.75-in H x 4.5-in D
- • Rust proof weather resistant aluminum material provides long lasting durability
- • C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards