This item is Discontinued.

Vaxcel Concord 16in Pendant Bronze P0053

This item is Discontinued.

Vaxcel

Concord 16in Pendant Bronze (Discontinued)

Mfr # P0053
Zoro # G8878270
UPC # 884656729269
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0053
Zoro #
G8878270
UPC #
884656729269
Country of Origin
China
Item
Concord 16in Pendant Bronze

Description

Concord 16" Pendant Oil Rubbed Bronze with Etched White Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.