This item is Discontinued.

Vaxcel Concrete 10in Pendant Nickel P0076

This item is Discontinued.

Vaxcel

Concrete 10in Pendant Nickel (Discontinued)

Mfr # P0076
Zoro # G8878359
UPC # 884656730159
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0076
Zoro #
G8878359
UPC #
884656730159
Country of Origin
China
Item
Concrete 10in Pendant Nickel

Description

This 10" pendant has a unique urban style that would be a great statement piece for your kitchen island. This particular pendant features cement, a satin nickel finish, and 6' black fabric cord. This piece is also available with a black iron finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.