This item is Discontinued.
This item is Discontinued.
Cordoba 16in Semi-Flush Mount Bronze (Discontinued)
Mfr #
C0057
Zoro #
G8872162
UPC # 884656730548
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0057
- Zoro #
- G8872162
- UPC #
- 884656730548
- Country of Origin
- China
- Item
- Cordoba 16in Semi-Flush Mount Bronze
Description
This semi-flush mount ceiling light fixture from the Cordoba collection will give a elegant touch to your entryway, hallway, home office, or living room. Soft features of the noble bronze finish and etched white glass will create a warm radiance for your living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.