This item is Discontinued.

Vaxcel Coronal 18in LED Flush Mount Chrome C0137

This item is Discontinued.

Vaxcel

Coronal 18in LED Flush Mount Chrome (Discontinued)

Mfr # C0137
Zoro # G8872722
UPC # 884656739541
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0137
Zoro #
G8872722
UPC #
884656739541
Country of Origin
China
Item
Coronal 18in LED Flush Mount Chrome

Description

At once both futuristic and retro, the Coronal low-profile flush combines mid-century modern and atomic-design aesthetics. The sleek chrome finish with elegant crystal sand and white acrylic accents add textural elements to the clean space-age form. Available in 24” and 18” widths, both sizes feature an ultra-low 3” height profile. Contemporary designed piece perfect to supply a lighting alterative in living spaces where Pendants and Chandeliers hang too low. These fit perfectly in bedrooms, living rooms, foyers and closets with low ceilings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.