This item is Discontinued.
This item is Discontinued.
Coventry 8in Outdoor Post Light Bronze (Discontinued)
Mfr #
T0095
Zoro #
G8880468
UPC # 884656731811
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0095
- Zoro #
- G8880468
- UPC #
- 884656731811
- Country of Origin
- China
Details
- Item
- Coventry 8in Outdoor Post Light Bronze
Description
This transitional 8" outdoor post light from the Coventry collection will add a touch of sophistication to the exterior of your home. With a dark bronze finish and clear seeded glass, this timeless piece provides a great mix of style and functionality for the outside of your home.