This item is Discontinued.
This item is Discontinued.
Coventry Dualux 6in Outdoor Light Bronze (Discontinued)
Mfr #
T0251
Zoro #
G8881798
UPC # 884656738230
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0251
- Zoro #
- G8881798
- UPC #
- 884656738230
- Country of Origin
- China
Details
- Item
- Coventry Dualux 6in Outdoor Light Bronze
Description
This outdoor Dualux® wall light from the Coventry collection comes in a dark bronze finish with a clear seeded glass. Dualux® multi-level outdoor lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. You get convenience, security, and efficiency with Dualux® outdoor light fixtures. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours. Using patented energy-saving technology, Dualux® automatically dims late at night to provide soft, ambient illumination until dawn. But, rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered. Dualux® lanterns feature: Photocell : which automatically turns the light on at dusk and turns the light off at dawn. Timer : that allows you to control the duration of continuous early evening bright illumination (0, 3 or 6 hours), and the duration of late night motion-activated bright illumination (5 sec to 3 min) Motion Sensor : that automatically switches the light to full brightness whenever you're nearby or need it most like when you arrive home late at night. With the Adjustable Low Level feature, you can adjust the late night ambient brightness level from 50% to 0% (off) to suit your personal preference. Enhanced bulb compatibility : works with any medium screw base incandescent or halogen bulb and most dimmable LED bulb models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.