This item is Discontinued.

This item is Discontinued.
Crawford 60 in. Dark Nickel Urban Loft Indoor Ceiling Fan with Light Kit and Remote (Discontinued)
Specifications
Product Information
- MFR #
- F0081
- Zoro #
- G7949427
- UPC #
- 884656747287
- Country of Origin
- China
Details
- Housing Finish
- Dark Nickel
- Speed Controllable - Fans
- Remote Control
- Motor Type
- DC Motor - 6 Speeds
- Standards
- Damp Rated
- Fan Blade Finish
- Oak-Black Walnut
- Lumens
- 1000 Lumens - 3000 Color Temperature
- Collection
- Crawford
Description
The Crawford takes its inspiration from the windmills that are seen throughout the countryside. This style blends with many decors including farmhouse, modern country, rustic, and urban loft. It features dual length reversible oak or black walnut blades with a dark nickel motor housing. The Crawford fan features a DC motor that consumes less energy and is significantly quieter than conventional fans. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Rated for indoor and outdoor spaces, it is ideal for larger areas including great rooms, living rooms, and covered porches.
- • Powerful DC motor quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year round
- • Remote control included so you can operate the fan and light from anywhere in the room
- • Integrated LED light kit produces 1000 lumens when set to its highest level
- • Dimmable LED bulbs included for energy savings and light adjustment
- • Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
- • Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
- • Can accommodate angled sloped ceilings up to 23 degrees
- • Reversible color blades included that operate at the optimal pitch for maximum performance
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.