This item is Discontinued.
This item is Discontinued.
Cumberland 10in Outdoor Post Rust Iron (Discontinued)
Mfr #
T0289
Zoro #
G8882041
UPC # 884656738872
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0289
- Zoro #
- G8882041
- UPC #
- 884656738872
- Country of Origin
- China
- Item
- Cumberland 10in Outdoor Post Rust Iron
Description
The Cumberland outdoor collection highlights a modern twist on a classic lantern design. This wall lights, pendants or flush mounts features the very popular clear seeded glass and when paired with a vintage bulb are the perfect throwback light source for your home’s exterior.