This item is Discontinued.

This item is Discontinued.
Cumberland 13-in. Outdoor Flush Mount (Discontinued)
Mfr #
T0450
Zoro #
G7948964
UPC # 884656744774
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0450
- Zoro #
- G7948964
- UPC #
- 884656744774
- Country of Origin
- China
Description
The Cumberland outdoor collection highlights a modern twist on a classic lantern design. These wall lights, pendants or flush mounts feature the very popular clear seeded glass and when paired with a vintage bulb are the perfect throwback light source for your home’s exterior. Textured dark bronze and burnished oak finish offers a distinctive look and quality steel construction Clear seeded glass provides bright illumination and a rustic feel Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible Vintage Edison style filament bulb or clear bulb recommended Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch 13-in W x 6-in H x 13-in D Mounting hardware and instruction manual included for easy installation Exterior damp rated; ideal for covered porches, entryways, or any other area of your home ETL, C ETL listing demonstrates this product has met requirements for product safety standards