Shop VAXCEL
See all product information
Create Account
Cumberland Bronze Rustic Round Outdoor Flush Mount Ceiling Light Clear Glass
- Mfr # T0290
- Zoro # G8882069
product price:
$
183.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Finish
Rust Iron
Size
13 in W x 6 in H x 13 in D
Damp/Wet Rating
Damp
Shade Name
Clear Seeded Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0290
- Zoro #
- G8882069
- UPC #
- 884656738889
- Country of Origin
- China
- Item
- Cumberland 13in Outdoor Flush Mount Iron
- Housing Material
- Steel
- Finish
- Rust Iron
- Damp/Wet Rating
- Damp
- Shade Name
- Clear Seeded Glass
- Collection Name
- Cumberland
- Style
- Rustic
- Bulb Type
- 2 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Description
The Cumberland outdoor collection highlights a modern twist on a classic lantern design. These wall lights, pendants or flush mounts feature the very popular clear seeded glass and when paired with a vintage bulb are the perfect throwback light source for your home’s exterior.
- • Rust iron finish offers a distinctive look and quality steel construction
- • Clear seeded glass provides bright illumination and a rustic feel
- • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
- • Vintage Edison style filament bulb or clear bulb recommended
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 13-in W x 6-in H x 13-in D
- • Mounting hardware and instruction manual included for easy installation
- • Exterior damp rated; ideal for covered porches, entryways, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards