This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0446
- Zoro #
- G7949436
- UPC #
- 884656744736
- Country of Origin
- China
Description
The Cumberland outdoor collection highlights a modern twist on a classic lantern design. These wall lights, pendants or flush mounts feature the very popular clear seeded glass and when paired with a vintage bulb are the perfect throwback light source for your home’s exterior. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours. Weather resistant steel material provides long lasting durability Clear seeded glass provides bright illumination and a rustic feel Uses 1 x 60 watt E26 medium base bulb (not included); led compatible Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours Open bottom for quick bulb changing convenience Vintage Edison style filament bulb or clear bulb recommended 8-in W x 19.75-in H x 9-in D Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home ETL, C ETL listing demonstrates this product has met requirements for product safety standards