This item is Discontinued.

This item is Discontinued.
Delano Bronze Motion Sensor Dusk to Dawn Farmhouse Barn Dark Sky Outdoor Wall Light (Discontinued)
Specifications
Product Information
- MFR #
- T0291
- Zoro #
- G8882017
- UPC #
- 884656738650
- Country of Origin
- China
Dimensions
- Size
- 11 in W x 15 in H x 13 in D
Details
- Item
- Delano Dualux 11in Outdoor Light Bronze
- Housing Material
- Steel
- Sensor Type - Fixtures
- Motion Sensor
- Finish
- Oil Burnished Bronze and Light Gold
- Damp/Wet Rating
- Wet
- Motion Range
- 40 ft - 180 degrees
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Style
- Farmhouse
- Shade Name
- Metal Shade
- Collection Name
- Delano
- Photo Cell
- Yes
- Dark Sky Compliant
- Yes
Description
Dualux dual-level outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours with automatic dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. This fixture works with most dimmable LED bulb models. You get convenience, security, and efficiency with Dualux outdoor light fixtures.
- • 180-Degree on demand motion sensor automatically turns on when movement is detected
- • Adjustable wide detection range up to 40 feet for maximum protection
- • Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
- • Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
- • Uses 1 x 60 watt medium base bulb (not Included)
- • 11-in W x 15-in H x 13-in D
- • Weather resistant steel material provides long lasting durability
- • C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.