This item is Discontinued.
This item is Discontinued.
Dockside 10in Outdoor Light Patina (Discontinued)
Mfr #
T0217
Zoro #
G8881551
UPC # 884656737080
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0217
- Zoro #
- G8881551
- UPC #
- 884656737080
- Country of Origin
- China
- Item
- Dockside 10in Outdoor Light Patina
Description
Whether literally at the dock or simply dreaming of the seaside, this iconic nautical-style lantern from the Dockside Collection illuminates the exterior of your home with brilliance and style. The weathered Patina finish feels both worn and new, with clear glass for a clear view. Mount near any porch, entryway, garage, or patio.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.