This item is Discontinued.

This item is Discontinued.
Dockside 15in Outdoor Flushmount Patina (Discontinued)
Mfr #
T0220
Zoro #
G8881579
UPC # 884656737110
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0220
- Zoro #
- G8881579
- UPC #
- 884656737110
- Country of Origin
- China
- Item
- Dockside 15in Outdoor Flushmount Patina
- Voltage
- 120V
- Housing Finish
- Weathered Patina
- Lamp Watts - Fixtures
- 60W
- Housing Color
- Bronze
- Lamp Included
- No
- Lamp Type
- E26 Medium - LED Compatible
- Housing Material
- Steel
- Number of Lights
- 2
- Dimmable
- Yes
- Shade Material
- Glass
- Style
- Coastal
- Shade Name
- Clear Glass
- Collection Name
- Dockside
- Shape
- Dome
- Damp/Wet Rating
- Damp
Description
Dockside 15in Outdoor Flushmount Patina
- •Weathered patina finish offers a distinctive look and quality steel construction
- •Clear glass provides bright illumination and a coastal feel
- •Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
- •Vintage Edison style filament bulb or clear bulb recommended
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •15-in W x 5.75-in H x 15-in D
- •Mounting hardware and instruction manual included for easy installation
- •Exterior damp rated; ideal for covered porches, entryways, or any other area of your home
- •ETL, C ETL listing demonstrates this product has met requirements for product safety standards