Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0527
- Zoro #
- G7973272
- UPC #
- 884656747485
- Country of Origin
- China
Description
Whether literally at the dock or simply dreaming of the seaside, this iconic nautical-style lantern from the Dockside Collection illuminates the exterior of your home with brilliance and style. The weathered Patina finish feels both worn and new, with clear glass for a clear view. Mount these motion-sensor lights next to the front door or by the garage. The multi-level outdoor lighting features Dualux® is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. You get convenience, security, and efficiency with Dualux® outdoor light fixtures. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours. Using patented Dualux® energy-saving technology, the lanterns automatically dim late at night to provide soft, ambient illumination until dawn. But, rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. 180 degree on demand motion sensor automatically turns on when movement is detected Adjustable wide detection range up to 40 feet for maximum protection Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours Weather resistant steel material provides long lasting durability Uses 1 x 60 watt E26 medium base bulb (no included); led compatible 8-in. W x 15.5-in. H x 9.25-in. D Weathered patina finish with clear glass provides bright illumination and a coastal feel Wet rated; ideal for porches, entrances, or any other area of your home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
