This item is Discontinued.
This item is Discontinued.
Dockside Dualux 8in Light Patina (Discontinued)
Mfr #
T0237
Zoro #
G8881490
UPC # 884656737288
Country of Origin China
Category Motion Sensor Lights and Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0237
- Zoro #
- G8881490
- UPC #
- 884656737288
- Country of Origin
- China
- Item
- Dockside Dualux(R) 8in Light Patina
Description
Dockside Dualux(R) 8in Light Patina