This item is Discontinued.

This item is Discontinued.
Dorado 15-in. Outdoor Pendant (Discontinued)
Specifications
Details
- MFR #
- T0489
- Zoro #
- G7948928
- UPC #
- 884656745368
- Country of Origin
- China
- Voltage
- 120V
- Lamp Watts - Fixtures
- 60W
- Housing Material
- Steel
- Lamp Type
- LED Compatible
- Housing Color
- Red
- Housing Finish
- Red and White
- Lamp Included
- No
- Number of Lights
- 1
- Shade Name
- Metal Shade
- Bulb Base
- E26 Medium
- Style
- Farmhouse
- Collection Name
- Dorado
- Sloped Ceiling
- Yes
- Shape
- Barn
- Damp/Wet Rating
- Damp
Description
Utility and style come together in the Dorado collection. This farmhouse inspired duo is a versatile collection where light is the hero. Large open shades offer the maximum light in your outdoor spaces (and indoor too). The Dorado is dark sky compliant and will add a touch of style and flair throughout your home. Mount these barn lights on your porch, entryway, or garage and experience this stylish look for yourself.Weather resistant steel material provides long lasting durabilityMetal shade provides bright illumination and a modern country feelUses 1 x 60 watt E26 medium base bulb (not included); led compatible15-in W x 8.5-in H x 15-in DAdjustable height; 11.5-107.5 inches using 108 inches of included cordDark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home ownersMounting hardware and instruction manual included for easy installationExterior damp rated; ideal for covered porches, islands, bar areas, or any other area of your homeETL, C ETL listing demonstrates this product has met requirements for product safety standards
- •Weather resistant steel material provides long lasting durability
- •Metal shade provides bright illumination and a modern country feel
- •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- •15-in W x 8.5-in H x 15-in D
- •Adjustable height; 11.5-107.5 inches using 108 inches of included cord
- •Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
- •Mounting hardware and instruction manual included for easy installation
- •Exterior damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
- •ETL, C ETL listing demonstrates this product has met requirements for product safety standards