This item is Discontinued.
This item is Discontinued.
Dorado Outdoor 12in Light Satin Silver (Discontinued)
Mfr #
T0371
Zoro #
G8882802
UPC # 884656742404
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0371
- Zoro #
- G8882802
- UPC #
- 884656742404
- Country of Origin
- China
- Item
- Dorado Outdoor 12in Light Satin Silver
Description
Dorado Outdoor 12in Light Satin Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.