Shop VAXCEL
See all product information
Create Account
Dorado 1 Light Bronze Gold Farmhouse Outdoor Barn Dome Pendant
- Mfr # T0373
- Zoro # G8882778
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Style
Farmhouse
Collection Name
Dorado
Finish
Dark Bronze and Light Gold
Size
15 in W x 8.5 in H x 15 in D; Max Ht. 107.5 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0373
- Zoro #
- G8882778
- UPC #
- 884656742381
- Country of Origin
- China
Dimensions
- Size
- 15 in W x 8.5 in H x 15 in D; Max Ht. 107.5 in
- Cord Length
- 108
Details
- Style
- Farmhouse
- Collection Name
- Dorado
- Item
- Dorado Outdoor 15in Pendant Bronze
- Finish
- Dark Bronze and Light Gold
- Housing Material
- Steel
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Damp/Wet Rating
- Damp
- Sloped Ceiling
- Yes
- Shade Name
- Metal Shade
- Dark Sky Compliant
- Yes
Description
Utility and style come together in the Dorado collection. This farmhouse inspired duo is a versatile collection where light is the hero. Large open shades offer the maximum light in your outdoor spaces (and indoor too). The Dorado is dark sky compliant and will add a touch of style and flair throughout your home. Mount these barn lights on your porch, entryway, or garage and experience this stylish look for yourself.
- • Weather resistant steel material provides long lasting durability
- • Metal shade provides bright illumination and a modern country feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • 15-in W x 8.5-in H x 15-in D
- • Adjustable height; 11.5-107.5 inches using 108 inches of included cord
- • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
- • Mounting hardware and instruction manual included for easy installation
- • Exterior damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.