Dorado 1 Light Dusk to Dawn Silver White Farmhouse Barn Dome Outdoor Wall Lantern
Mfr # T0370
Zoro # G8882848
Key Features
Specifications
Details
- MFR #
- T0370
- Zoro #
- G8882848
- UPC #
- 884656742398
- Country of Origin
- China
- Item
- Dorado Outdoor 9in Light Satin Silver
- Finish
- Satin Silver and White
- Housing Material
- Steel
- Damp/Wet Rating
- Wet
- Collection Name
- Dorado
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Dark Sky Compliant
- Yes
- Photo Cell
- Yes
- Shade Name
- Metal Shade
- Style
- Farmhouse
Description
Utility and style come together in the Dorado collection. This farmhouse inspired duo is a versatile collection where light is the hero. Large open shades offer the maximum light in your outdoor spaces (and indoor too). The Dorado is dark sky compliant and will add a touch of style and flair throughout your home. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. Mount these barn lights on your porch, entryway, or garage and experience this stylish look for yourself.
- • Weather resistant steel material provides long lasting durability
- • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- • Open bottom for quick bulb changing convenience
- • 9-in W x 9-in H x 13.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.