This item is Discontinued.
This item is Discontinued.
Dual Mount Light 3-pack Nickel (Discontinued)
Mfr #
X0081
Zoro #
G8887072
UPC # 884656740165
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0081
- Zoro #
- G8887072
- UPC #
- 884656740165
- Country of Origin
- China
Details
- Item
- Dual Mount Light 3-pack Nickel
Description
Imagine having control of under cabinet lighting with simple hand motions. Instalux® controls eliminate everyday frustrations such as the operation of switches with messy hands when cooking and cleaning. It also saves unnecessary trips across a room to turn on/off lights. Perfect for kitchens, laundry rooms, garages, offices — anywhere you need convenience in touch-free lighting. The dual mount lights can be surface or recess mounted and allows for discrete mounting below, above or inside cabinets, shelves, and bookcases. Spacing between puck lights is up to 12" with optional linking cables for spacing over 12”. In addition to linking cables; additional puck lights, sensors, and an optional power supply box for direct wire installation can be purchased separately. Instalux® Under Cabinet LED Puck Lights Feature: • Motion-controlled touch-free operation • Easy plug-in installation and configuration of up to 8 lights in series • Dimmable lighting from task to ambient (100% to 15% brightness) • Synchronous control from one or more touchless control sensors • Safe Exit Mode gradually dims light, allowing for clear departure from the room • Eco-friendly, energy-efficient LEDs, each 3W puck light provides 180 lumens output, CCT 3000K, Min. CRI 90 • Available in satin nickel, white or dark bronze finish Intuitive touch-free operation: • Turning lights on/off: wave hand under sensor once to turn light on or off • Dimming lights: Hold hand under sensor to adjust brightness • Activating safe exit: Wave hand under sensor twice. Light will flash, then gradually dim-to-off in 1 minute Dual Mount 3-Light Starter Pack Includes: • 3 x 3W Dual Mount Puck Lights (Recess or Surface Mount) • 1 x Touchless Control Sensor • 1 x 36W plug-in power source • 12" built-in linking cables per puck (6” on each side) • Accessories for surface mounted are included