This item is Discontinued.

Vaxcel Ella 1L Sconce Satin Nickel W0278

This item is Discontinued.

Vaxcel

Ella 1L Sconce Satin Nickel (Discontinued)

Mfr # W0278
Zoro # G8887720
UPC # 884656743418
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W0278
Zoro #
G8887720
UPC #
884656743418
Country of Origin
China

Details

Item
Ella 1L Sconce Satin Nickel

Description

Ella 1L Sconce Satin Nickel

Ratings & reviews