Shop VAXCEL
See all product information
Create Account
Elsa 1 Light Satin Nickel Coastal Capiz Shell Waterfall Pendant
- Mfr # P0138
- Zoro # G8891747
product price:
$
237.99
/ea
Free Shipping & Returns
Key Features
Style
Glam
Collection Name
Elsa
Finish
Satin Nickel
Housing Material
Steel
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0138
- Zoro #
- G8891747
- UPC #
- 884656733143
- Country of Origin
- China
Dimensions
- Size
- 10.5 in W x 18 in H x 10.5 in D
- Chain Length
- 72 in
Details
- Style
- Glam
- Collection Name
- Elsa
- Item
- Elsa Capiz Shell 10-1/2in Pendant Nickel
- Finish
- Satin Nickel
- Housing Material
- Steel
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
- Shade Name
- Capiz Shell
Description
Soft contemporary styling combined with texture and iridescence. The Elsa collection pendant is a unique option for use above an eating area, or (in multiples above) an elongated island, or to accent a small room or foyer space. Tiers of hand-strung natural Capiz shells create a soft diffused light that perfectly compliments the satin nickel metal elements. This is a full collection with coordinating pieces to decorate any room in the house. Features medium screw base lamping; frosted bulb recommended for best appearance.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Capiz shell provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 10.5-in w x 18-in h x 10.5-in d
- • Adjustable height; 22-84.5 inches using 72 inches of included chain
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.