
Elsa 3 Light Satin Nickel Coastal Capiz Shell Waterfall Pendant
Mfr # P0139
Zoro # G8891729
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Style
Glam
Collection Name
Elsa
Finish
Satin Nickel
Housing Material
Steel
Chain Length
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P0139
Zoro #
G8891729
UPC #
884656733167
Country of Origin
China
Dimensions
Size
19.75 in W x 18.5 in H x 19.75 in D
Chain Length
72 in
Details
Style
Glam
Collection Name
Elsa
Item
Elsa Capiz Shell 20in Pendant Nickel
Finish
Satin Nickel
Housing Material
Steel
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Damp/Wet Rating
Dry
Sloped Ceiling
Yes
Shade Name
Capiz Shell
Description
Soft contemporary styling combined with texture and iridescence. The Elsa collection pendant is a unique option to lighten and liven up your kitchen, dining area, or foyer. Tiers of hand-strung natural Capiz shells create a soft diffused light that perfectly compliments the satin nickel metal elements. This is a full collection with coordinating pieces to decorate any room in the house. Features candelabra lamping, frosted bulbs recommended for best appearance.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Capiz shell provides bright illumination and a transitional feel
- • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 19.75-in w x 18.5-in h x 19.75-in d
- • Adjustable height; 22.5-93.75 inches using 72 inches of included chain
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.