Shop VAXCEL
See all product information
Create Account
Elsa 3 Light Satin Nickel Capiz Shell Coastal Bathroom Vanity Fixture
- Mfr # W0152
- Zoro # G8884753
product price:
$
259.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin Nickel
Style
Glam
Collection Name
Elsa
Housing Material
Steel
Size
20.75 in W x 6.25 in H x 8.75 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0152
- Zoro #
- G8884753
- UPC #
- 884656733136
- Country of Origin
- China
Dimensions
- Size
- 20.75 in W x 6.25 in H x 8.75 in D
Details
- Item
- Elsa Capiz Shell 3L Vanity Satin Nickel
- Housing Finish
- Satin Nickel
- Number of Lights
- 3
- Style
- Glam
- Collection Name
- Elsa
- Housing Material
- Steel
- Bulb Type
- 3 x 60 Watt - E12 Candelabra Base Bulbs (Not Included)
- Damp/Wet Rating
- Damp
- Shade Name
- Capiz Shell
Description
Soft contemporary styling combined with texture and iridescence. The Elsa collection 3-light vanity light is a unique option to lighten and liven up a variety of bathroom settings.. Tiers of hand-strung natural Capiz shells create a soft diffused light that perfectly compliments the satin nickel metal elements. This is a full collection with coordinating pieces to decorate any room in the house. Features candelabra lamping, frosted bulbs recommended for best appearance.
- • Satin nickel finish offers a distinctive look and quality steel, natural capiz shells construction
- • Capiz shell provides bright illumination and a transitional feel
- • Uses 3 x 60 watt E12 Candelabra base bulbs (not included); LED compatible
- • 20.75-in W x 6.25-in H x 8.75-in D
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.