This item is Discontinued.

This item is Discontinued.
Elsa 1 Light Satin Nickel Capiz Shell Coastal Bathroom Wall Fixture (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0153
- Zoro #
- G8884869
- UPC #
- 884656733198
- Country of Origin
- China
Dimensions
- Size
- 8 in W x 12.75 in H x 6.5 in D
Details
- Item
- Elsa Capiz Shell 8in Light Satin Nickel
- Housing Finish
- Satin Nickel
- Style
- Glam
- Collection Name
- Elsa
- Bulb Type
- 1 x 60 Watt - E12 Candelabra Base Bulb (Not Included)
- Housing Material
- Steel
- Damp/Wet Rating
- Damp
- Shade Name
- Capiz Shell
Description
Soft contemporary styling combined with texture and iridescence. The Elsa collection 1-light wall sconce is a unique option to lighten and liven up your bathroom, hallway, stairway, or foyer. Tiers of hand-strung natural Capiz shells create a soft diffused light that perfectly compliments the satin nickel metal elements. This is a full collection with coordinating pieces to decorate any room in the house. Features candelabra lamping, frosted bulb recommended for best appearance.
- • Satin nickel finish offers a distinctive look and quality steel, natural capiz shells construction
- • Capiz shell provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E12 Candelabra base bulb (not included); LED compatible
- • 8-in W x 12.75-in H x 6.5-in D
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards