This item is Discontinued.
This item is Discontinued.
Ephraim Outdoor 5in Light Black (Discontinued)
Mfr #
T0395
Zoro #
G8882997
UPC # 884656743081
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0395
- Zoro #
- G8882997
- UPC #
- 884656743081
- Country of Origin
- China
- Item
- Ephraim Outdoor 5in Light Black
Description
Ephraim Outdoor 5in Light Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.