This item is Discontinued.

This item is Discontinued.
Essex 7in Outdoor Light Lava Stone (Discontinued)
Mfr #
OW38773LS
Zoro #
G8877683
UPC # 884656642155
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW38773LS
- Zoro #
- G8877683
- UPC #
- 884656642155
- Country of Origin
- China
- Item
- Essex 7in Outdoor Light Lava Stone
- Voltage
- 120V
- Lamp Watts - Fixtures
- 100W
- Housing Finish
- Lava Stone
- Lamp Type
- E26 Medium - LED Compatible
- Housing Material
- Aluminum
- Lamp Included
- No
- Housing Color
- Pewter
- Style
- Traditional
- Damp/Wet Rating
- Wet
- Collection Name
- Essex
- Dimmable
- Yes
- Shape
- Lantern
- Shade Name
- Clear Seeded Glass
- Number of Lights
- 1
- Shade Material
- Glass
Description
Essex 7in Outdoor Light Lava Stone
- •Quality rust-proof aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
- •Clear seeded glass provides bright illumination and a traditional feel
- •Uses 1 x 100 watt E26 medium base bulbs (not included); led compatible
- •Open bottom for quick bulb changing convenience
- •7-in W x 13-in H x 8-in D
- •Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- •ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- •Height from Center of Mount to Top of Fixture: 2.5 inches
- •1 Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.