This item is Discontinued.

This item is Discontinued.
Estelle 17-in Matte Black Mid Century Modern 3 Light Sputnik Flush Mount Ceiling Fixture (Discontinued)
Specifications
Details
- MFR #
- C0249
- Zoro #
- G400433979
- UPC #
- 884656747935
- Country of Origin
- China
- Finish
- Matte Black
- Bulb Type
- 3 x 40 Watt - E26 Medium Base Bulbs (Not Included)
- Housing Material
- Steel
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
- Style
- Mid-Century Modern
- Collection Name
- Estelle
Description
Mid-century meets modern with this timeless and uniquely artistic sputnik light fixture from the Estelle ceiling light collection. This semi flush ceiling light will add elegance and drama to your dining room, living room, foyer, kitchen, hallway, or bedroom. The perfectly balanced open design concept modernizes this light for today's on-trend decors while providing maximum lighting. Also available in multiple configurations, sizes, and finishes that will complement any space.
- • Modern and artistic sputnik design finished in matte black with quality steel construction
- • Ideal for many settings including mid century modern, contemporary, industrial, and modern decors
- • 17-in W x 11.5-in H x 17-in D; ceiling canopy 5.12-in diameter
- • Uses 3 x 40 watt E26 medium base bulbs (not included). Compatible with LED, vintage Edison clear filament bulbs, and halogen bulbs
- • Dimmable when a dimmable bulb and wall switch dimmer are used (not included)
- • Mounting hardware and instruction manual included for easy installation
- • Dry rated; for use in kitchen, hallway, office, entryway, foyer, bedroom, dining room, living room, or any other area of your home
- • UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.