Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0344
- Zoro #
- G500445797
- UPC #
- 884656747942
- Country of Origin
- China
Dimensions
- Size
- 36 in W x 36 in H x 36 in D
Details
- Style
- Mid-Century Modern
- Collection Name
- Estelle
- Finish
- Natural Brass
- Includes
- (4) 12-in, (1) 6-in, (1) 3-in Rods
- Housing Material
- Steel
- Bulb Type
- 16 x 40 Watt - E26 Medium Base Bulbs (Not Included)
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
Description
Mid-century meets modern with this timeless and uniquely artistic sputnik light fixture from the Estelle ceiling light collection. This hanging pendant light will add elegance and drama to your dining room, living room, foyer, kitchen, or bedroom. The perfectly balanced open design concept modernizes this chandelier for today's on-trend decors while providing maximum light output. Also available in multiple configurations, sizes, and finishes that will complement any space.
- • Modern and artistic sputnik design finished in natural brass with quality steel construction
- • Ideal for many settings including mid century modern, contemporary, industrial, and modern decors
- • 36-in W x 36-in H x 36-in D; ceiling canopy 5.12-in diameter
- • Adjustable height; 36-79 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Uses 16 x 40 watt E26 medium base bulbs (not included). Compatible with LED, vintage Edison clear filament bulbs, and halogen bulbs
- • Dimmable when a dimmable bulb and wall switch dimmer are used (not included)
- • Dry rated; for use in kitchen, bar area, foyer, kitchen island, bedroom, family room, dining room, entryway, or any other area of your home
- • UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
