Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0238
- Zoro #
- G8892858
- UPC #
- 884656742060
- Country of Origin
- China
Dimensions
- Size
- 19 in W x 19.5 in H x 19 in D
Details
- Style
- Mid-Century Modern
- Collection Name
- Estelle
- Item
- Estelle 6L Pendant Brass
- Finish
- Natural Brass
- Includes
- (4) 12-in, (1) 6-in, (1) 3-in Rods
- Housing Material
- Steel
- Damp/Wet Rating
- Dry
- Bulb Type
- 6 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Sloped Ceiling
- Yes
Description
Mid-century meets modern with this timeless and uniquely artistic sputnik pendant from the Estelle collection. It features six exposed vintage Edison filament bulbs, adding elegance and drama to your dining room, living room, foyer, kitchen, or bedroom. Available in natural brass and polished nickel finishes that complement just about any decor. Combine that with a vintage Edison style filament bulb to complete the look.
- • Natural brass finish offers a distinctive look and quality steel construction
- • Edison filament bulbs provide bright illumination and a mid-century modern feel
- • Uses 6 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 19-in w x 19.5-in h x 19-in d
- • Adjustable height; 19.5-70.5 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
