Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0318
- Zoro #
- G7973604
- UPC #
- 884656747058
- Country of Origin
- China
Dimensions
- Size
- 24 in W x 28.5 in H x 24 in D
Details
- Style
- Mid-Century Modern
- Collection Name
- Euclid
- Finish
- Aged Brass
- Housing Material
- Glass
- Bulb Type
- 5 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
- Shade Name
- Silver Mercury Glass
Description
Faceted glass defines the dramatic beauty of the Euclid pendant collection. Aged brass pairs with asymmetric panels of mercury glass for a perfect throwback to a mid-century modern classic. Combine that with vintage Edison style filament bulbs to complete the look. Height is adjustable with the included down rods; compatible with sloped ceilings. These pendants would be a stunning addition to any kitchen, dining area, or foyer.
- • Aged brass finish offers a distinctive look and quality glass construction
- • Silver mercury glass provides bright illumination and a mid-century modern feel
- • Uses 5 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 24-in W x 28.5-in H x 24-in D
- • Adjustable height; 28.5-70.5 inches using 3 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
- • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL listing demonstrates this product has met requirements for product safety standards
- • Vintage Edison style filament bulb or clear bulb recommended
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
