This item is Discontinued.

Specifications
Details
- MFR #
- T0563
- Zoro #
- G7949366
- UPC #
- 884656747409
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60W
- Finish
- Oil Rubbed Bronze
- Lamp Quantity
- 1
- Lamp Type
- E26 Medium - LED Compatible
- Lamp Included
- No
- Material
- Steel
- Color
- Bronze
- Shade Material
- Glass
- Shape
- Rectangle
- Shade Name
- Etched White Glass
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Collection Name
- Evry
- Style
- Contemporary
Description
Trendy art deco styling is the focal point of the Evry collection. Graphic retro-inspired lines in oil rubbed bronze are paired with soft diffused white glass panels to create a striking combination. Use these wall lights indoors or outdoors; ideal for any outdoor space, entryway, hallway, or any other area of your home.Weather resistant steel material provides long lasting durabilityEtched white glass provides bright illumination and a contemporary feelUses 1 x 60 watt E26 medium base bulbs (not included); led compatible6-in. W x 13.5-in. H x 4.75-in. DOpen bottom for quick bulb changing convenienceWet rated; ideal for your porch, entryway, garage, or any other area of your homeETL listing demonstrates this product has met requirements for product safety standardsMounting hardware and instruction manual included for easy installation1 year limited warranty
- •Weather resistant steel material provides long lasting durability
- •Etched white glass provides bright illumination and a contemporary feel
- •Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- •6-in W x 13.5-in H x 4.75-in D
- •Open bottom for quick bulb changing convenience
- •Wet rated; ideal for your porch, entryway, garage, or any other area of your home
- •ETL listing demonstrates this product has met requirements for product safety standards
- •Mounting hardware and instruction manual included for easy installation
- •1 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.