This item is Discontinued.
This item is Discontinued.
Fairhaven 4 Light Directional Light (Discontinued)
Mfr #
C0208
Zoro #
G7974137
UPC # 884656745672
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0208
- Zoro #
- G7974137
- UPC #
- 884656745672
- Country of Origin
- China
Description
Put the fun in function with the Fairhaven’s collection of four smartly designed directional lamps, with a hint of Mid-Century Modern. Outstretched arms in textured black, offer a slim track for the shades accented in natural brass. This collection is sure to be the hero wherever you need adjustability to light up various task areas in the room.
Textured black with natural brass finish offers a distinctive look and quality steel construction
Metal shade provides bright illumination and an urban loft feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
4 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
1400 lumens (brightness = 100 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
36-in W x 8-in H x 5-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Textured black with natural brass finish offers a distinctive look and quality steel construction
Metal shade provides bright illumination and an urban loft feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
4 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
1400 lumens (brightness = 100 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
36-in W x 8-in H x 5-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.