This item is Discontinued.

This item is Discontinued.
Franklin 1 Light Dusk to Dawn Bronze Gold Farmhouse Barn Dome Outdoor Wall Lantern (Discontinued)
Mfr #
T0347
Zoro #
G8882662
UPC # 884656741391
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0347
- Zoro #
- G8882662
- UPC #
- 884656741391
- Country of Origin
- China
Dimensions
- Size
- 13 in W x 15 in H x 15.25 in D
Details
- Item
- Franklin 13in Outdoor Light Bronze
- Housing Material
- Steel
- Finish
- Oil Burnished Bronze and Light Gold
- Damp/Wet Rating
- Wet
- Dark Sky Compliant
- Yes
- Photo Cell
- Yes
- Collection Name
- Franklin
- Shade Name
- Metal Shade
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Style
- Farmhouse
Description
Franklin is a traditional barn light style piece that blends well with transitional, farmhouse, cottage, and loft interiors and exteriors. Bring a level of sophistication to your trendy urban style. Ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- • Open bottom for quick bulb changing convenience
- • 13-in W x 15-in H x 15.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards