This item is Discontinued.

This item is Discontinued.
Freeport 5.5in LED Outdoor Light Black (Discontinued)
Mfr #
T0308
Zoro #
G8882303
UPC # 884656739558
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0308
- Zoro #
- G8882303
- UPC #
- 884656739558
- Country of Origin
- China
- Item
- Freeport 5.5in LED Outdoor Light Black
- Voltage
- 120V
- Lumens
- 450
- Lamp Watts - Fixtures
- 10.5W
- Housing Finish
- Textured Black
- Housing Material
- Aluminum
- Lamp Type
- Integrated LED
- Housing Color
- Black
- Style
- Transitional
- Shade Material
- Glass
- Shade Name
- Clear Seeded Glass
- Shape
- Lantern
- Number of Lights
- 1
- Photo Cell
- Yes
- Damp/Wet Rating
- Wet
- Collection Name
- Freeport
Description
Freeport 5.5in LED Outdoor Light Black
- •Weather resistant aluminum material provides long lasting durability
- •Clear seeded glass provides bright illumination and a transitional feel
- •10.5 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- •450 lumens brightness, 3000k cut (warm white), cri 80 (daylight)
- •Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- •5.5-in W x 9.75-in H x 6.5-in D
- •Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- •ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- •5 Year limited warranty